KLINGSPOR 6649 PS K DISCS SELF-FASTENING 150MM GRAIN 60 PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:6649
Rubix:80382252
EAN:4014855019601

Product details : KLINGSPOR 6649 PS K DISCS SELF-FASTENING 150MM GRAIN 60 PK50
PS 22 K disc self-fastening, 150 mm grit 60 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 60 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 25.13 excl. VAT
/ Each
£ 30.16 incl. VAT
- Delivery usually within ( 5 ) days