References
Draper:85752
Rubix:382A8248
Manufacturer :85752
EAN:5059482018312
Product details : DRAPER 85752 115MM FLAP DISC 80G ZR BULK
These premium-quality resin-bonded zirconium oxide flap discs offer enhanced cutting performance and efficiency. It has a self-sharpening feature, which increases high stock removal and durability. The strong X-weight polyester-cotton backing allows flexible and fast cutting on medium to high-pressure grinding and finishing applications. The T-29 conical shape features 15–25 degree angled flaps, ideal for contoured and flat-edged work. Suitable for sanding, grinding, stock removal and weld preparation of metal, carbon steel, stainless steel, sheet metal, wood and plastic. Compatible with 115mm angle grinders with a 22.23mm bore.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Delivery usually within ( 7 ) days

