NORTON 66254459349 RAZORSTAR SPEEDLOCK DISC 75MM P36
Razorstar speedlock disc
See technical informationReferences
Norton:66254459349
Rubix:302A3422
Manufacturer :66254459349
EAN:8719362392815
Product details : NORTON 66254459349 RAZORSTAR SPEEDLOCK DISC 75MM P36
The latest addition to the groundbreaking Norton RazorStar® collection, quick change discs use the very same breakthrough engineered shaped ceramic grain, developed by our very own Saint-Gobain R&D team.
Designed for medium to high pressure metal removal in the toughest grinding applications, Norton RazorStar quick-change discs feature 100% engineered shaped grain which cuts through metal with unbeatable speed. Norton RazorStar quick-change discs are setting a new standard in grinding productivity, speed and life.
SMALL BUT MIGHTY
At 75mm & 50mm the RazorStar® R990S 36+ quick change discs are perfect for grinding small areas or intricate shapes like turbine blades and nozzle guide vanes.
The strong polyester backing provides aggression for medium to high pressure grinding and reduces machine down time and maximises parts finished.
STRONG YET FLEXIBLE
Thanks to the strong polyester backing, the quick change discs offer flexibility for use on flat surfaces as well as curves, corners and edges.
When used on a flat surface the discs can be used with a Norton back-up pad of the same diameter so the disc is fully supported and provides even pressure distribution. For curves and contours, where more flexibility is required, a smaller back up pad can be used to allow the disc to conform to the edges of the workpiece, achieving a consistent cut.
FAST & EASY DISC CHANGES
The twist on, twist off tool-free disc changing system reduce machine down time and maximise parts finished – twist on and off in seconds!
Priced each, pack size 50 pcs
Designed for medium to high pressure metal removal in the toughest grinding applications, Norton RazorStar quick-change discs feature 100% engineered shaped grain which cuts through metal with unbeatable speed. Norton RazorStar quick-change discs are setting a new standard in grinding productivity, speed and life.
SMALL BUT MIGHTY
At 75mm & 50mm the RazorStar® R990S 36+ quick change discs are perfect for grinding small areas or intricate shapes like turbine blades and nozzle guide vanes.
The strong polyester backing provides aggression for medium to high pressure grinding and reduces machine down time and maximises parts finished.
STRONG YET FLEXIBLE
Thanks to the strong polyester backing, the quick change discs offer flexibility for use on flat surfaces as well as curves, corners and edges.
When used on a flat surface the discs can be used with a Norton back-up pad of the same diameter so the disc is fully supported and provides even pressure distribution. For curves and contours, where more flexibility is required, a smaller back up pad can be used to allow the disc to conform to the edges of the workpiece, achieving a consistent cut.
FAST & EASY DISC CHANGES
The twist on, twist off tool-free disc changing system reduce machine down time and maximise parts finished – twist on and off in seconds!
Priced each, pack size 50 pcs
Technical specifications
Attributes
| Diameter | 75 mm |
|---|---|
| Grain | 36 |
Show UNSPSC/ECL@SS
£ 1.52 excl. VAT
/ Each
£ 1.82 incl. VAT
- Delivery usually within ( 10 ) days

