KLINGSPOR 11017 CS561 FIBRE DISC 125 X 22 MM GRIT 100 PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:11017
Rubix:416A2321
EAN:4014855013609

Product details : KLINGSPOR 11017 CS561 FIBRE DISC 125 X 22 MM GRIT 100 PK25
CS 561 fibre disc, 125 x 22 mm grit 100 star shaped hole
Technical specifications
Attributes
| Diameter | 127 mm |
|---|---|
| Grain | 100 |
| Application | metals |
| Reaming diameter | 22.225 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanized fiber (hard fiber) |
| Series | cs561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 15.42 excl. VAT
/ Each
£ 18.50 incl. VAT
- Usually arrives within 14 working days