KLINGSPOR 351141 CS565 FIBRE DISC 115 X 22 MM GRIT 24 X-LOCK PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:351141
Rubix:416A3661
EAN:4014855376407

Product details : KLINGSPOR 351141 CS565 FIBRE DISC 115 X 22 MM GRIT 24 X-LOCK PK25
CS 565 fibre disc, 115 x 22 mm grit 24 X-LOCK
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 24 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | hard fiber (vulcanized fiber) |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 27.50 excl. VAT
/ Each
£ 33.00 incl. VAT
- Usually arrives within 14 working days