KLINGSPOR 146946 PS33K SANDING DISC 150 MM P80 PK 100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:146946
Rubix:219A4666
EAN:4014855035359

Product details : KLINGSPOR 146946 PS33K SANDING DISC 150 MM P80 PK 100
PS 33 CK disc self-fastening, 150 mm grit 80 hole pattern GLS3
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | paper c |
| Series | ps 33 ck |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 44.25 excl. VAT
/ Each
£ 53.10 incl. VAT
- Usually arrives within 14 working days