• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(5,767)
  • Brushes(421)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
DRAPER 58609 BACKING PAD FOR 115MM DISCS

DRAPER 58609 BACKING PAD FOR 115MM DISCS

Draper

See technical information
References
Draper:58609
Rubix:80149658
Manufacturer :58609
brand logo
brand logo

Product details : DRAPER 58609 BACKING PAD FOR 115MM DISCS


Backing pads for angle grinders. Supplied with locking flange nut.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 10.81 excl. VAT
/ Each
£ 12.97 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

GISS 866481 NON WOVEN QUICK-CHANGE DISC 50 MM NORMALKLINGSPOR 70449 CS561 FIBRE DISC 180 X 22 MM GRIT 60 ROUND HOLE PK253M 7100358890 SURFACE CONDITIONING DISC XCRS 80+ 178MM X NH PK25KLINGSPOR 147647 PS33K SANDING DISC 150 MM P40 PK 1003M 123506 CUBITRON II HOOKIT FILM DISC 775L 76MM NO HOLE 220+DREMMEL SPEEDCLIC CUTTING SET 2.615.S69.0JAFLEXOVIT 63642585575 FX672 FIBRE DISC 125X22MM P36 PACK 25KLINGSPOR 360351 PS77CK SELF-FAST. DISC 150MM GRIT 120 15 HOLE PK53M 51885 SCOTCH-BRITE CLEAN STRIP PRO DISC XO-DC 150MMX13MM S XCRS PURNORTON ZIRCONIA DISCS F827 115 X 22MM 60G PACK OF 25 63642539616KLINGSPOR 241660 PS22K SELF-FAST. PAPER DISC 96MM GRIT 180 6 HOLE PK5KLINGSPOR 93321 PS22K SELF-FASTENING PAPER DISC 150MM P24 6 HOLE PK50NORTON 63642569701 PRO SELFGRIP SANDING DISC 150MM P120 PACK 100KLINGSPOR 360237 AN400 NET DISC 125 MM GRIT 180 PK5KLINGSPOR 150431 PS33CK SELF-FASTENING PAPER DISC 125MM P100 NH PK100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap