KLINGSPOR 11064 CS561 FIBRE DISC 180X22MM P80 STAR SHAPED HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:11064
Rubix:417A0745
EAN:4014855012848

Product details : KLINGSPOR 11064 CS561 FIBRE DISC 180X22MM P80 STAR SHAPED HOLE PK25
CS 561 fibre disc, 180 x 22 mm grit 80 star shaped hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanized fiber |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 27.08 excl. VAT
/ Each
£ 32.50 incl. VAT
- Delivery usually within ( 5 ) days