References
Draper:53500
Rubix:382A3913
Manufacturer :53500
EAN:5059482006128

Product details : DRAPER 53500 115MM SANDING DISC 120G
This pack of 10 premium quality aluminium oxide 115mm (120 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable – able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. The eight pre-punched 8mm holes improve the dust extraction during sanding. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 115mm orbital sanders hook and loop backing pads.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 120 |
| Application | resin bonded aluminium oxide sanding disc with 8 pre-punched 8mm holes for improved dust extraction; suitable for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers, using a 115mm hook & loop orbital sander. |
| Reaming diameter | 8 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper (hook & loop) |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Delivery usually within ( 7 ) days
