KLINGSPOR 11072 CS561 FIBRE DISC 180X22MM P320 STAR SHAPED HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:11072
Rubix:417A0749
EAN:4014855013685

Product details : KLINGSPOR 11072 CS561 FIBRE DISC 180X22MM P320 STAR SHAPED HOLE PK25
CS 561 fibre disc, 180 x 22 mm grit 320 star shaped hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 320 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | multi-layer fibre composite material |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 27.50 excl. VAT
/ Each
£ 33.00 incl. VAT
- Delivery usually within ( 5 ) days