NORTON 66623378341 VORTEX RAPID PREP SPEEDLOK DISC 75MM COARSE PACK 25


VTX Rapid Prep Low Flex - Surface Blending Discs with attachment

References
norton:66623378341
rubix:2577136
ean:3157629495421
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter75 mm
Graincoarse

Product details : NORTON 66623378341 VORTEX RAPID PREP SPEEDLOK DISC 75MM COARSE PACK 25


Surface blending products are reinforced with a special nylon fibre net backing (scrim) to increase the resistance to tearing. They provide a unique combination of aggressive performance, long life and improved finish. Quick change benefit with the SpeedLok system.

Strengths

- Don't get dirty on aluminum and soft metals.
- The thick layer of grain throughout the product improves its lifespan.
- Total cost of the lowest consumables per parts worked.
- Replaces up to 5 steps needed for a conventional abrasive for surface preparation operations.
- Has a 4x lifespan greater than the competing product.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter75 mm
Graincoarse
Show UNSPSC/ECL@SS
£ 63.62 excl. VAT
/ Each
£ 76.34 incl. VAT
  • Usually arrives within 14 working days