KLINGSPOR 351147 CS561 FIBRE DISC 115 X 22 MM GRIT 36 X-LOCK PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:351147
Rubix:416A3666
EAN:4014855376315

Product details : KLINGSPOR 351147 CS561 FIBRE DISC 115 X 22 MM GRIT 36 X-LOCK PK25
CS 561 fibre disc, 115 x 22 mm grit 36 X-LOCK
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 36 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | multi-layer fibre composite material (paper-based) |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 17.92 excl. VAT
/ Each
£ 21.50 incl. VAT
- Usually arrives within 14 working days