3M 89705 ROLOC FIBRE DISC 787C 75MM 120+


ROLOC™ disc 3M787C

References
3m:AB00564
rubix:2584494
manufacturer :7100100966
ean:00076308897055
brand logo
brand logo
brand logo
Technical specifications
Diameter75 mm
Grain120

Product details : 3M 89705 ROLOC FIBRE DISC 787C 75MM 120+


Strengths

3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure PSG runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes  Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding or beveling Grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys  A grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys like stainless steel, titanium, and nickel alloys Buy disc pad face plates and fibre discs separately

Applications

Ideal for weld removal, bevelling, grinding and blending among many other applications
brand logo

Technical specifications


Attributes
Diameter75 mm
Grain120
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
  • In stock: Next day delivery