KLINGSPOR 65707 CS565 FIBRE DISC 125 X 22 MM GRIT 60 ROUND HOLE PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:65707
Rubix:417A0990
EAN:4014855061075

Product details : KLINGSPOR 65707 CS565 FIBRE DISC 125 X 22 MM GRIT 60 ROUND HOLE PK25
CS 565 fibre disc, 125 x 22 mm grit 60 round hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | hard fiber (vulcanized fiber) |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
- Delivery usually within ( 5 ) days