3M 66464 CUBITRON 3 FIBRE DISC 1187C 36+ 125X22MM 492EQ
3M™ Cubitron™ 3 Fibre Disc 1187C
See technical informationReferences
3M:66464
Rubix:258A9627
Manufacturer :7100310794
EAN:00068060664648

Product details : 3M 66464 CUBITRON 3 FIBRE DISC 1187C 36+ 125X22MM 492EQ
3M™ Cubitron™ 3 Fibre Disc 1187C offers significant gains in productivity on medium to heavy-duty operations thanks to the exceptionally high-performing 3M new Precision-Shaped Grain combined with a stiff fiber backing. This disc achieves a higher cut-rate, greater durability, and longer life than other fiber discs — all with less grinding pressure.
The 3M™ Cubitron™ 3 Fibre Disc 1187C features re-engineered 3M Precision Shaped Grain — taking the legendary speed and life of 3M™ Cubitron™ Performance Abrasives to a whole new level. These product benefits include allowing for increased productivity and lower overall grinding costs vs. other fiber discs and depressed center grinding wheels when grinding a variety of metals, including stainless steel and other heat sensitive alloys. Delivering up to 56% more total material removed compared to the 3M™ Cubitron™ II Fibre Disc 987C, 36+, this longlasting fibre disc has a fast cut rate with high stock removal across a wide range of application pressures; it also features a grinding aid that minimizes temperatures for heat-sensitive alloys. Additionally, this disc is designed to help reduce exposure to hand-arm vibration, increase throughput, and complete more parts-per-disc when tackling medium to high-pressure grinding applications.
Strengths
• RE-ENGINEERED 3M PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a proprietary technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
• A WHOLE NEW CUT LEVEL: Delivers up to 53% faster initial cut rate and up to 43% faster sustained cut rate compared to the 3M™ Cubitron™ II Fibre Disc 987C, 36+
• COOL CUTTING: Features a grinding aid and requires less pressure to use, enabling predictable wear while helping to reduce metal discoloration and the risk of stress cracks on heat-sensitive alloys, such as stainless steel, and non-ferrous metals
• BUILT TOUGH: A stiff fiber backing and strong resin bond provide durability and tear resistance for heavy grinding applications, such as medium to high-pressure grinding, weld removal, and beveling — including robotic operations
• LONG-LASTING: Maintains super-sharp points that cut exceptionally fast along the entire life of the fibre disc across a range of application pressures
• STAY PRODUCTIVE: Designed to deliver more parts completed per disc while cutting down on abrasive waste, reducing changeouts or downtime
Applications
Beveling - Deburring - Heavy Grinding - Weld Removal
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 36 |
| Application | beveling - deburring - heavy grinding - weld removal |
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Backing material | fibre |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- Delivery usually within ( 16 ) days




