References
Norton:66623385739
Rubix:45020240
EAN:3157629507254

Product details : NORTON F100 ALOX FIBRE DISC 180X22 P120
Norton F100 fibre disc features a full resin bond system, a tough versatile aluminium oxide abrasive and a heavy duty fibre backing for increased strength, durability and tear resistance. F100 is the ideal fibre disc for applications on steel and metal alloys.
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 120 |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 0.75 excl. VAT
/ Each
£ 0.90 incl. VAT
- Delivery usually within ( 10 ) days