KLINGSPOR 295207 QRC412 QUICK CHANGE DISC 50 MM GRIT 36 PK100
QRC 412 Abrasive Quick change disc
See technical informationReferences
Klingspor:295207
Rubix:416A2955
EAN:4014855125586

Product details : KLINGSPOR 295207 QRC412 QUICK CHANGE DISC 50 MM GRIT 36 PK100
QRC 412 quick change disc, 50 mm grit 36
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 36 |
| Application | metals |
| Type of abrasive | aluminium oxide |
| Series | qrc 412 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 106.66 excl. VAT
/ Each
£ 127.99 incl. VAT
- Usually arrives within 14 working days