KLINGSPOR 42642 LS309XH PORTABLE SANDER BELT 75 X 610 MM P120 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:42642
Rubix:416A2388
EAN:4014855059799

Product details : KLINGSPOR 42642 LS309XH PORTABLE SANDER BELT 75 X 610 MM P120 F5 PK10
LS 309 XH woodworking belt, 75 x 610 mm grit 120 F5
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 610 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 16.84 excl. VAT
/ Each
£ 20.21 incl. VAT
- Usually arrives within 14 working days