KLINGSPOR 292938 PS29F WIDE PAPER BELT 1350 X 2620 MM GRIT 60 F1 PK10
PS 29 F ACT Abrasive Wide belt with paper backing
See technical informationReferences
Klingspor:292938
Rubix:416A2932
EAN:4014855120574

Product details : KLINGSPOR 292938 PS29F WIDE PAPER BELT 1350 X 2620 MM GRIT 60 F1 PK10
PS 29 F wide belt, 1350 x 2620 mm grit 60 F1
Technical specifications
Attributes
| Length | 1350 mm |
|---|---|
| Width | 2620 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 761.34 excl. VAT
/ Each
£ 913.61 incl. VAT
- Usually arrives within 14 working days