KLINGSPOR 379922 CS631XF 10 X 330 MM P120 FILE BELT PACK 25
CS 631 XF CEVOLUTION File Belt
See technical informationReferences
Klingspor:379922
Rubix:264A3321
EAN:4014855658176

Product details : KLINGSPOR 379922 CS631XF 10 X 330 MM P120 FILE BELT PACK 25
CS 631 XF belt multibond ceramic, 10 x 330 mm grit 120 F4G
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Width | 330 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
- Usually arrives within 14 working days