KLINGSPOR 307857 PS29F WIDE PAPER BELT 1100 X 1900 MM GRIT 80 F1 PK10
PS 29 F ACT Abrasive Wide belt with paper backing
See technical informationReferences
Klingspor:307857
Rubix:416A3110
EAN:4014855155200

Product details : KLINGSPOR 307857 PS29F WIDE PAPER BELT 1100 X 1900 MM GRIT 80 F1 PK10
PS 29 F wide belt, 1100 x 1900 mm grit 80 F1
Technical specifications
Attributes
| Length | 1100 mm |
|---|---|
| Width | 1900 mm |
| Application | construction materials |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 467.72 excl. VAT
/ Each
£ 561.26 incl. VAT
- Usually arrives within 14 working days