KLINGSPOR 342298 CS710XF 13 X 455 MM P80 FILE BELT PACK 25
CS 710 XF Abrasive File Belt
See technical informationReferences
Klingspor:342298
Rubix:264A3364
EAN:4014855335503

Product details : KLINGSPOR 342298 CS710XF 13 X 455 MM P80 FILE BELT PACK 25
CS 710 XF belt, 13 x 455 mm grit 80 F4G
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Width | 455 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 20.11 excl. VAT
/ Each
£ 24.13 incl. VAT
- Usually arrives within 14 working days