KLINGSPOR 4115 LS309XH PORTABLE SANDER BELT 75X480MM GRIT 80 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4115
Rubix:417A0610
EAN:4014855017485

Product details : KLINGSPOR 4115 LS309XH PORTABLE SANDER BELT 75X480MM GRIT 80 F5 PK10
LS 309 XH woodworking belt, 75 x 480 mm grit 80 F5
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 480 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 15.33 excl. VAT
/ Each
£ 18.40 incl. VAT
- Delivery usually within ( 5 ) days