References
Superseded Ref:866538
Roebuck:886447
Rubix:222A5079
EAN:3660338398735

Documents
Product details : ROEBUCK 886447 ZIRCONIUM FILE BELT 20 X 520 MM G80
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
| Length | 520 mm |
|---|---|
| Width | 20 mm |
| Grain | 80 |
| Application | ferrous and non ferrous metals and wood |
Show UNSPSC/ECL@SS
£ 1.59 excl. VAT
/ Each
£ 1.91 incl. VAT
- Usually arrives within 14 working days
