KLINGSPOR 207651 CS416Y 75 X 2000 MM P60 FILE BELT PACK 10
CS 416 Y Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:207651
Rubix:264A3509
EAN:4014855070152

Product details : KLINGSPOR 207651 CS416Y 75 X 2000 MM P60 FILE BELT PACK 10
CS 416 Y belt, 75 x 2000 mm grit 60 F4G
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 2000 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 109.68 excl. VAT
/ Each
£ 131.62 incl. VAT
- Usually arrives within 14 working days