Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306143 EMERY CLOTH SHEETS P150 PACK OF 50
ROEBUCK 306143 EMERY CLOTH SHEETS P150 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306143
rubix:
2578339
Technical specifications
Length
280
mm
Grain
Fine
Product details
Technical specifications
Product details : ROEBUCK 306143 EMERY CLOTH SHEETS P150 PACK OF 50
Best blue emery cloth for general hand, toolroom and workshop applications, particularly de-burring and removing scratch marks.
Technical specifications
Attributes
Length
280
mm
Grain
Fine
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.20
excl. VAT
/
Each
£
54.24
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 717599 984F 36+ 150X2250
ROEBUCK 886459 CERAMIC FILE BELT 20 X 520 MM G80
3M 11508 SURFACE CONDITIONING LS BELT SC-BL SSFN 100 X 3000 MM
ROEBUCK 305228 EMERY ROLL 25MM X 50M MEDIUM P100 50M
ROEBUCK TW230280150 GARNET PAPER SHEET P150 PACK OF 100
KLINGSPOR 43614 LS309 XH BELT 75 X 533 24G
DEWALT ABRASIVE BELT 75 X 457MM 80G PACK OF 3 DT3642-QZ
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 80 GRADE
CHICAGO PNEUMATIC 8940169724 P120 BELTS PACK OF 10 13X457MM
NORTON 66623303276 R929 FILE BELT SANDER 20 X 520 P120
ROEBUCK 313408 ALUMINIUM OXIDE ROLLS G240 25MM X 50M
3M 33440 CUBITRON II FILE BELT 786F 10MMX330MM 80+
ROEBUCK 305230 EMERY ROLL 38MM X 50M COARSE P60
3M 7100329004 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 3500MM
ROEBUCK GS8020080 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 80 GRADE