KLINGSPOR 365303 CS922Y 20 X 520 MM P60 FILE BELT PACK 10
CS 922 Y ACT CEVOLUTION File Belt
See technical informationReferences
Klingspor:365303
Rubix:264A3307
EAN:4014855492640

Product details : KLINGSPOR 365303 CS922Y 20 X 520 MM P60 FILE BELT PACK 10
CS 922 Y belt ceramic, 20 x 520 mm grit 60 F4G
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Width | 520 mm |
| Application | metals |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 15.63 excl. VAT
/ Each
£ 18.76 incl. VAT
- Usually arrives within 14 working days