References
Dewalt:DT3661-QZ
Rubix:2006252
EAN:5035048069011

Product details : DEWALT ABRASIVE BELT 64 X 356MM 60G PACK OF 3 DT3661-QZ
Strengths
For use with DEWALT mini belt sander
Flexible backing cloth
Resin bonding provides excellent grain adhesion and heat resistance for power sanding
High quality aluminium oxide grain for fast, aggressive stock removal and fine finishing
Flexible backing cloth
Resin bonding provides excellent grain adhesion and heat resistance for power sanding
High quality aluminium oxide grain for fast, aggressive stock removal and fine finishing
Applications
DEWALT mini belt sander
Technical specifications
Attributes
| Length | 356 mm |
|---|---|
| Width | 64 mm |
| Grain | 60 |
| Application | dewalt mini belt sander |
Show UNSPSC/ECL@SS
£ 9.09 excl. VAT
/ Each
£ 10.91 incl. VAT
- Delivery usually within ( 7 ) days