2000X800X325 BOTT CUPBOARD C/W BINS 40031014.11V


cubio cupboard with 11 shelves & 48 piece 2003 bin kit WxDxH: 800x325x2000mm RAL 7035/5010

References
bott:40031014.11V
rubix:80077947
brand logo
brand logo
Technical specifications
TypeStorage cabinets
Height2000 mm
See all Specifications

Product details : 2000X800X325 BOTT CUPBOARD C/W BINS 40031014.11V


cubio CL-8320-3 Storage Cabinet. With dimensions of 800mm (W) x 325mm(D) x 2000mm (H). Supplied with 2x hinged doors, 11x shelves and 1x base shelf insert. Also 48x plastic bins with dimensions of 145mm (W) x 240mm(D) x 125mm (H) each. Load capacity of 75kg U.D.L per shelf. Finished inRAL7035 light grey housing / RAL5010 fronts

Technical specifications


Attributes
TypeStorage cabinets
Height2000 mm
Width800 mm
Depth300 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 1,112.71 excl. VAT
/ Each
£ 1,335.25 incl. VAT
  • Usually arrives within 14 working days