BOTT 16926570.16 VERSO KITTED CUPBOARD 1050 X550 X2000 +2 SHELVES
Verso kitted cupboard
See technical informationReferences
Bott:16926570.16
Rubix:214A7347

Product details : BOTT 16926570.16 VERSO KITTED CUPBOARD 1050 X550 X2000 +2 SHELVES
verso kitted cupboard 1050mm x 550mm x 2000mm. Constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish. With 2 x 1900mm plain doors fitted with a 3 point lock. Supplied with 2 galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch and 1 enclosed mpx 25mm worktop. Complete with: 1 x 175mm drawer, each with 60kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides.
Technical specifications
Attributes
| Type | standard cupboards |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 550 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 885.20 excl. VAT
/ Each
£ 1,062.24 incl. VAT
- Delivery usually within ( 16 ) days