BOTT VERSO ECONOMY LECTERN CUPBOARD 1050 X 550 X 1130,2 SHELF & 1 DRAW


verso economy lectern with 2 shelves, 1 drawer WxDxH: 1050x550x1130mm RAL 7035/5010

References
bott:16929213.11
rubix:2599265
brand logo
brand logo
Technical specifications

Product details : BOTT VERSO ECONOMY LECTERN CUPBOARD 1050 X 550 X 1130,2 SHELF & 1 DRAW


verso economy lectern cupboard. Featuring a welded steel housing with sloping writing top, a lockable cupboard and double, reinforced doors with 2 adjustable height, galvanised steel shelves (35kg U.D.L.) and 1xhalf width 75mm drawer (10kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH:1050x550x1130mm.

Strengths

This lectern features roller bearing drawers and adjustable galvanised shelves to allow easy access storage for the workstation

Applications

The BOTT economy lectern provides efficient storage and convenient workstation for a range of workplace environments

Technical specifications


Attributes
Height1130 mm
Width1050 mm
Depth550 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 493.55 excl. VAT
/ Each
£ 592.26 incl. VAT
  • Usually arrives within 14 working days