BOTT PERFO WALL CUPBOARD 1050 X 700MM 40031053.11V


cubio cupboard with perfo backpanel WxDxH: 1050x325x700mm RAL 7035/5010

References
bott:40031053.11V
rubix:2523990
ean:4049751387523
brand logo
brand logo
Technical specifications

Product details : BOTT PERFO WALL CUPBOARD 1050 X 700MM 40031053.11V


cubio wall cupboard. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity with double, perfo panel lined, reinforced doors with perfo backpanel. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x325x700mm

Strengths

The BOTT Perfo Back panel Wall Cupboard features 2 Perfo lined doors and Perfo back panel for securely storing tools and components

Applications

This cupboard's Perfo panel lined doors provides additional and convenient storage space for tools and components

Technical specifications


Attributes
Height700 mm
Width1050 mm
Depth325 mm
Number of drawers0
ColourBlue
Show UNSPSC/ECL@SS
£ 332.41 excl. VAT
/ Each
£ 398.89 incl. VAT
  • Usually arrives within 14 working days