BOTT 40022059.24V CUBIO SMFS-13616-1 WINDOW DOOR CUPBOARD


Swing-door cabinet Bott

References
bott:40022059.24V
rubix:214A8192
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40022059.24V CUBIO SMFS-13616-1 WINDOW DOOR CUPBOARD


Cubio heavy duty cupboard with window doors 1300mm (W) x 650mm (D) x 1600mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 1,148.90 excl. VAT
/ Each
£ 1,378.68 incl. VAT
  • Usually arrives within 14 working days