Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40012079.19V CUBIO SMF-8512-1.1 CUPBOARD PERFO DOORS
BOTT 40012079.19V CUBIO SMF-8512-1.1 CUPBOARD PERFO DOORS
Swing-door cabinet Bott
References
bott:
40012079.19V
rubix:
214A7830
Technical specifications
Height
1200
mm
Width
800
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40012079.19V CUBIO SMF-8512-1.1 CUPBOARD PERFO DOORS
Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 525mm (D) x 1200mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1200
mm
Width
800
mm
Depth
525
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
686.02
excl. VAT
/
Each
£
823.22
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
LINK 51 CUBE LOCKER BLUE DOOR 380 X 380 X 380MM
BOTT 40020001.19V CUBIO SL-866-2.1 COMBINATION CABINET
BOTT 40019125.11V CUBIO SMF-6620-1.2 SYSTEM CABINET
BOTT HEAVY DUTY DRAWER CABINET 1200 X 1300 X 750MM 40030021.11V
BOTT 40031056.24V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 16926455.11 VERSO 800 X 550 X 2000H KITTED CUPBOARD
Q16926267.19 SHELF CUPBOARD 4 ADJ HEIGHT STEEL SHELVES (75KG U.D.L.)
BOTT VERSO 1050X550X1000MM HAZARDOUS SUBSTANCE CUPBOARD 16926795.12
BOTT 40031054.77V PERFO WALL CUPBOARD 1 SHELF
BOTT 16926272.11 CUBD 1050X350X1000+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 40031077.19V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
BOTT 40012081.77V CUBIO CUPBOARD
BOTT 40014048.16V CUBIO SMF-13512-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40301030.16V HEAVY DUTY SMV-10612-4.4 CUPD+LVRE SLIDE PANELS
BOTT 40022088.19V CUBIO SMF-13620-2S 4D KITTED CUPD