References
Bott:16926277.16
Rubix:214A7247

Product details : BOTT 16926277.16 CUBD 1050X550X2000+WDW DR+4 SHELF-LGHT GRY
Verso storage cupboard 1050mm x 2000mm x 550mm. Constructed of sheet steel with a hardwearing light grey (RAL 7035/RAL 7035) powder coated finish. Fitted with 2 x1925 mm window door. Supplied with 4 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 550 mm |
| Colour | grey |
| Type | standard cupboards |
Show UNSPSC/ECL@SS
£ 935.58 excl. VAT
/ Each
£ 1,122.70 incl. VAT
- Delivery usually within ( 16 ) days