References
Bott:40012115.24V
Rubix:214A7874

Product details : BOTT 40012115.24V CUBIO SMF-859-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 525mm (D) x 900mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.
Technical specifications
Attributes
| Type | heavy duty system cupboards |
|---|---|
| Height | 900 mm |
| Width | 800 mm |
| Depth | 525 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 598.53 excl. VAT
/ Each
£ 718.24 incl. VAT
- Delivery usually within ( 16 ) days