PPE PARTIONED CUPBOARD 2000H X 1050W - 4 SHELF


verso kitted cupboard with 4 shelves, 1 rail WxDxH: 1050x550x2000mm RAL 7035/5010

References
bott:16926579.11
rubix:45032531
brand logo
brand logo
Technical specifications

Product details : PPE PARTIONED CUPBOARD 2000H X 1050W - 4 SHELF


verso PPE / janitorial kitted cupboard with vertical partition. Featuring a robust, fully welded steel housing with a central vertical partition and double, reinforced doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.) and a hanging rail. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x2000mm.

Strengths

The BOTT PPE and Janitorial Cupboard with central partition is perfect for efficiently storing cleaning equipment and supplies, protective clothing and non-hazardous solutions

Applications

This specialised cupboard features a three point locking system for controlling access, central partition for separating stored materials, hanging rail for storing clothing and galvanised shelves with 60kg UDL capacity

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth550 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 810.22 excl. VAT
/ Each
£ 972.26 incl. VAT
  • Usually arrives within 14 working days