References
Bott:40021118.16V
Rubix:214A8125

Product details : BOTT 40021118.16V CUBIO SMF-10620-1.18 HEAVY DUTY 25 PCE BIN CUPD
Fitted with perfo doors and complete with 3 x galvanised 100kg U.D.L capacity shelves. Cupboard housing dimensions 1050mm (W) x 650mm (D) x 2000mm (H). Constructed of sheet steel with a RAL 7035/7035 light grey / light grey powder coat finish.
Technical specifications
Attributes
| Type | heavy duty system cupboards |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,464.45 excl. VAT
/ Each
£ 1,757.34 incl. VAT
- Delivery usually within ( 16 ) days