BOTT 16926752.11 VERSO 1050X350X1000H CUPD MD 2S
verso ventilated door cupboard with 2 shelves WxDxH: 1050x350x1000mm RAL 7035/5010
See technical informationReferences
Bott:16926752.11
Rubix:2584395
EAN:5039350026489



Technical specifications
| Type | bott 16926752.11 verso 1050x350x1000h cupd md 2s |
|---|---|
| Height | 1000 mm |
Product details : BOTT 16926752.11 VERSO 1050X350X1000H CUPD MD 2S
verso wall / shelf cupboard. Featuring a robust, fully welded steel housing with double, ventilated, doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x350x1000mm.
Strengths
It features welded steel construction, three point locking doors and galvanised shelves with a high load capacity for safe and secure storage in the workplace
Applications
The BOTT Verso shelf cupboard offers strength and durability for long lasting use
Technical specifications
Attributes
| Type | bott 16926752.11 verso 1050x350x1000h cupd md 2s |
|---|---|
| Height | 1000 mm |
| Width | 1050 mm |
| Depth | 350 mm |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 424.21 excl. VAT
/ Each
£ 509.05 incl. VAT
- Delivery usually within ( 16 ) days