References
Bott:40031064.16V
Rubix:214A8314

Product details : BOTT 40031064.16V CUBIO LVRE WALL CUPBOARD WITH 23 PCE BIN KIT
Cubio Louvre wall cupboard supplied with 23 piece bin kit with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
| Type | suspended cabinet |
|---|---|
| Height | 700 mm |
| Width | 800 mm |
| Depth | 325 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 358.42 excl. VAT
/ Each
£ 430.10 incl. VAT
- Delivery usually within ( 16 ) days