References
Bott:40301005.16V
Rubix:214A8378

Product details : BOTT 40301005.16V HEAVY DUTY SMV-10612-4.1 CUPD+PERFO SLIDE PANELS
Supplied with 4 x perfo 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 1200mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/7035 Light grey / light grey epoxy powder coat finish.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 2,266.41 excl. VAT
/ Each
£ 2,719.69 incl. VAT
- Delivery usually within ( 16 ) days