Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 7 S
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 7 S
Cut Protection Gloves
References
tegera:
7799-7
rubix:
386A1384
ean:
7340118374963
Technical specifications
Size
7
Coating
Without
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 7 S
Cut resistant glove, winter-lined, 0.6 - 0.8 mm top quality full grain goatskin, spandex, cut resistance level E, HPPE, polyester, stainless steel fiber yarn, Cat. II, reinforced fingers , hi-vis color, touchscreen friendly, waterproof, fiberglass-free, all-purpose
Strengths
•Excellent Fit
High Level Of Protection
Warm
With Waterproof Membrane
Valid For Touch Screen
Reinforced Fingers And Thumb
Technical specifications
Attributes
Size
7
Coating
Without
Abrasion resistance level
2
Main material
Leather
Length
260
mm
Colour
Orange
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.45
excl. VAT
/
Each
£
52.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A250BKRXXL TERGSUS GLOVE BLACK SIZE XXL
TRAFFIGLOV TG1850 WATERPROOF LATEX FULL DIP RED 2141A GLOVES 7/S
TEGERA 777 SYNTHETIC GLOVE 6 XS
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 9 PK1
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPD GLOVES BLU/GRY SIZE 11
TEGERA 884A SYNTHETIC GLOVE 8 M
GISS 855057 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 10
TEGERA 124 LEATHER GLOVE 10 XL
POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE L PK1
POLYCO 780 THERMIT THERMAL KNITTED LINER NAVY SIZE 9 PK1
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 10 XL
TEGERA 189 LEATHER GLOVE 11 2XL
TEGERA 8851 OIL GRIP 4X11A GLOVES 9 L
TEGERA 8803 SYNTHETIC GLOVE INFINITY 7 S
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 5 PK1