Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 10 XL
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 10 XL
General handling glove Tegera
References
tegera:
8850-10
rubix:
386A2038
ean:
7340118464923
Technical specifications
Size
10
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 10 XL
Technical specifications
Attributes
Size
10
Coating
Nitrile
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.32
excl. VAT
/
Each
£
3.98
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A110-9 A110 GLOVE PVC WHITE BLUE DOTS SIZE 9
GISS 880361 QS-CUT PU CUT C GLOVE 4X43C SIZE 11
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 9/XL
TEGERA 8852 OIL GRIP 4111X GLOVES 9 L
TEGERA 9250 TEXTILE GLOVE 10 XL
SHOWA 376R 3/4+FOAM MTP NITRILE GLOVES BLUE 6/S
TEGERA 873 SYNTHETIC GLOVE 9 L
TEGERA 931 TEXTILE GLOVE 11 2XL
TEGERA 465A SYNTHETIC GLOVE 6 XS
POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 8 PK1
TEGERA 325 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 911 TEXTILE GLOVE 8 M
TEGERA 124 LEATHER GLOVE 8 M
GISS 861429 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 6
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S