Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8851 OIL GRIP 4X11A GLOVES 9 L
TEGERA 8851 OIL GRIP 4X11A GLOVES 9 L
General handling glove Tegera
References
tegera:
8851-9
rubix:
389A3556
ean:
7340118465852
Technical specifications
Size
9
Coating
nitrile
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8851 OIL GRIP 4X11A GLOVES 9 L
Technical specifications
Attributes
Size
9
Coating
nitrile
Main material
polyester
Colour
black
Secondary colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A110-9 A110 GLOVE PVC WHITE BLUE DOTS SIZE 9
TEGERA 114 LEATHER GLOVE 6 XS
GISS 840019 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 9
TEGERA 513 LEATHER GLOVE 9 L
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 11
TEGERA 8853R OIL GRIP 4111X GLOVES 9 L
POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 10 PK1
TEGERA 2805 SYNTHETIC GLOVE 8 M
TEGERA 311 TEXTILE GLOVE 9 L
TEGERA 8853 OIL GRIP 4111X GLOVES 12 3XL
TEGERA 360 LEATHER GLOVE 7 S
TEGERA 8106T LEATHER GLOVE 7 S
TEGERA 90014 LEATHER GLOVE 7 S
POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 8
TEGERA 8155T LEATHER GLOVE 10 XL