Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 8 M
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 8 M
Cut Protection Gloves
References
tegera:
7799-8
rubix:
386A1385
ean:
7340118375052
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 8 M
Cut resistant glove, winter-lined, 0.6 - 0.8 mm top quality full grain goatskin, spandex, cut resistance level E, HPPE, polyester, stainless steel fiber yarn, Cat. II, reinforced fingers , hi-vis color, touchscreen friendly, waterproof, fiberglass-free, all-purpose
Strengths
•Excellent Fit
High Level Of Protection
Warm
With Waterproof Membrane
Valid For Touch Screen
Reinforced Fingers And Thumb
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
2
Main material
Leather
Length
260
mm
Colour
Orange
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.45
excl. VAT
/
Each
£
52.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
TRAFFIGLOV TG1850 WPR LATEX FULL DIP RED 2141A GLOVES 10/XL
TEGERA 777 SYNTHETIC GLOVE 8 M
TEGERA 119 LEATHER GLOVE 9 L
UVEX 60963 UNIPUR 6639 PU RD 4131X RED GLOVES 10/XL
GISS 894406 G-DOCKER PLUS 2 LEATHER RIGGER GLOVES GREY/BLUE 10
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 9
TEGERA 312 TEXTILE GLOVE 10 XL
POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 9 PK1
TEGERA 294 LEATHER GLOVE 10 XL
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 11
TEGERA 320 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 8851 OIL GRIP 4X11A GLOVES 7 S
TEGERA 8803 SYNTHETIC GLOVE INFINITY 9 L