Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 294 LEATHER GLOVE 10 XL
TEGERA 294 LEATHER GLOVE 10 XL
Leather glove TEGERA 294
References
tegera:
294-10
rubix:
386A0711
ean:
7392626055247
Technical specifications
Size
10
Coating
leather
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 294 LEATHER GLOVE 10 XL
TEGERA® 294, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, polyester, polypropylene, Cat. II, wind and waterproof back, water repellent leather, for allround work
Technical specifications
Attributes
Size
10
Coating
leather
Abrasion resistance level
2
Main material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.93
excl. VAT
/
Each
£
19.12
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 8/M
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 8
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 8
POLYCO 933 FINGERLESS PU PALM COATED GLOVES 3131X RED/BLK SIZE 8 PK1
TEGERA 640 LEATHER GLOVE 8 M
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
TEGERA 929 SYNTHETIC GLOVE 9 L
TEGERA 671 LEATHER GLOVE 10 XL
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 10
TEGERA 311 TEXTILE GLOVE 10 XL
TEGERA 8801 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 728 SYNTHETIC GLOVE 8 M
SKYTEC SKG00026FL TROMSO COLD PROTECTION GLOVES BLACK 11/XXL
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 11
POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 9