Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 890 SYNTHETIC GLOVE 10 XL
TEGERA 890 SYNTHETIC GLOVE 10 XL
Synthetic glove TEGERA 890
References
tegera:
890-10
rubix:
386A2081
ean:
7392626008045
Technical specifications
Size
10
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 890 SYNTHETIC GLOVE 10 XL
TEGERA® 890, Synthetic glove, unlined, PU, palm-dipped, nylon, 15 gg, smooth finish, Cat. II
Technical specifications
Attributes
Size
10
Coating
Polyurethane
Abrasion resistance level
4
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.17
excl. VAT
/
Each
£
3.80
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 901 LEATHER GLOVE 8 M
TEGERA 901 LEATHER GLOVE 7 S
TEGERA 6615 LEATHER GLOVE 10 XL
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 7
PORTWEST A150K8RXXL FORTIS GRIP GLOVE BLACK SIZE XXL
Portwest A310R8RL Flexo Grip Glove RedBk SIZE L
TEGERA 90098 SYNTHETIC LEATHER GLOVE 4 3XS
TEGERA 164 LEATHER GLOVE 11 2XL
TEGERA 8155T LEATHER GLOVE 11 2XL
POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 9 PK1
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 5
TEGERA 189 LEATHER GLOVE 8 M
TEGERA 8803 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 777 SYNTHETIC GLOVE 11 2XL
SHOWA 542X DYNEEMA GRIP MTP UNCOATED GLOVES WHITE 8/L