Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00987 009.525 HAND TAPS 9009870095250
GUHRING 00987 009.525 HAND TAPS 9009870095250
Standard manual thread-cutters Gühring
References
gühring:
9009870095250
rubix:
345A4890
ean:
4031093272414
Technical specifications
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00987 009.525 HAND TAPS 9009870095250
Technical specifications
Attributes
Body material
HSS
Threading (inch)
3/8
No. of threads per inch
20
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.77
excl. VAT
/
Each
£
32.12
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CUTLINE 885586 HSS BSF SPIRAL POINT TAP 5/16 X 22
DOR HSS TAP 5/16NO8
CUTLINE 885199 HSS TAP M12.0 X 1.5 TAPER FINE
CUTLINE 885504 HSS TAP BA 6 SECOND
CUTLINE 885464 HSS TAP BSPF 1/2 X 14 PLUG
CUTLINE 885259 HSS TAP M32.0 X 1.5 SECOND CONDUIT
DORMER E500M48NO2 TAP M48 X 5.00 MM 5976847
CUTLINE 885555 HSS UNC SPIRAL POINT TAP 7/16 X 14 INCH
CUTLINE 885340 HSS TAP UNF 5/8 X 18 PLUG
CUTLINE 885493 HSS TAP BA 2 PLUG
CUTLINE 885154 HSS TAP M14.0 X 2.0 SECOND
DORMER E500M2.2NO1 TAP M2.2 X 0.45 MM 5975398
CUTLINE 885166 HSS TAP M24.0 X 3.0 SECOND
DOR HSS TAP 12-24NO8
GUHRING 00886 014.007 HAND TAPS 9008860140070