Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885288 HSS TAP UNC 7/16 X 14 PLUG
CUTLINE 885288 HSS TAP UNC 7/16 X 14 PLUG
CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
References
giss cutline:
885288
rubix:
215A7677
ean:
3660338385865
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885288 HSS TAP UNC 7/16 X 14 PLUG
• UNC individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.84
excl. VAT
/
Each
£
17.81
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
DOR HSS TAP 5/32
CUTLINE 885578 HSS BSW SPIRAL POINT TAP 1/2 X 12
DORMER FINEST FLUTE SERIAL TAP E105 M14 X 1.0 NO.9
CUTLINE 885391 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 PLUG
DORMER E1081/4NO8 TAP 1/4 INCH X 20 5975250
CUTLINE 885155 HSS TAP M14.0 X 2.0 PLUG
DORMER HSS TAP 1NO8 E1151NO8
CUTLINE 885189 HSS TAP M10.0 X 1.0 PLUG FINE
DORMER E500 HSS METRIC COARSE HAND TAP GT M14.0 X 2.0MM SECOND
GUHRING 05725 002.845 POWER TAPS 9057250028450
DORMER E500M1NO3 TAP M1 X 0.25 MM 5977035
DORMER E500M1.2NO3 TAP M1.2 X 0.25 MM 5976978
CUTLINE 885151 HSS TAP M12.0 X 1.75 SECOND
DORMER FINEST FLUTE SERIAL TAP E105 M30 X 2.0 NO.9
DORMER E500M5NO3 TAP M5 X 0.80 MM 5976886