Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885336 HSS TAP UNF 9/16 X 18 SECOND
CUTLINE 885336 HSS TAP UNF 9/16 X 18 SECOND
CUTLINE 885318 HSS TAP UNF 10 X 32 SECOND
References
giss cutline:
885336
rubix:
215A7723
ean:
3660338386329
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885336 HSS TAP UNF 9/16 X 18 SECOND
• UNF individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.88
excl. VAT
/
Each
£
38.26
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 885341 HSS TAP UNF 3/4 X 16 TAPER
ROEBUCK 885832 HEX DRIVE TAP 1/4 INCH M6
DORMER E500 HSS TAP M5 NO7
CUTLINE 885304 HSS TAP UNC 1 X 8 TAPER
CUTLINE 885278 HSS TAP UNC 1/4 X 20 SECOND
DORMER E500M4.5NO3 TAP M4.5 X 0.75 MM 5976754
DORMER E105M14X1.5NO9 TAP M14 X 1.50 MM 5974988
CUTLINE 885214 HSS TAP M20.0 X 1.5 SECOND FINE
DORMER E500 HSS TAP M10 NO7
CUTLINE 885249 HSS TAP M16.0 X 1.5 TAPER CONDUIT
DORMER FINEST FLUTE SERIAL TAP E105 M18 X 1.5 NO.9
DORMER E500M3NO1 TAP M3 X 0.50 MM 5975703
CUTLINE 885135 HSS TAP M7.0X1.0 TAPER
CUTLINE 885391 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 PLUG
DOR HSS TAP 10-32NO9